This product requires certification to purchase.

3 Ton - 14.0 SEER2 - Convertible Packaged Heat Pump - R-454B

American Standard HVAC

3 Ton - 14.0 SEER2 - Convertible Packaged Heat Pump - R-454B

  • Fast #
  • Part #A5WCC4036A1000A
  • Item #11658397
  • Manufacturer Part #5WCC4036A1000A
4.5 out of 5 Customer Rating
Brand image
American Standard HVAC

3 Ton - 14.0 SEER2 - Convertible Packaged Heat Pump - R-454B

  • Fast #
  • Part #A5WCC4036A1000A
  • Item #11658397
  • Manufacturer Part #5WCC4036A1000A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Max CFM
3250 cfm
Tonnage
3 Ton
Characteristics & Features
A2L Compatible
Yes
Blower Type
Direct Drive
Coil Type
Plate Fin
Compressor Type
Scroll
Configuration
Convertible
EER2 Range
10.6 - 11.1
HSPF2 Range
6.7 - 7.4
Refrigerant
R-454B
SEER2
13.6
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
BTU
35200
Compressor Stages
Single Stage
Horsepower
1/5 hp
Max Fuse Size
40
Minimum Circuit Ampacity (MCA)
26
Volts
208/230V
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
HSPF2
6.7