This product requires certification to purchase.

3 Ton - 15.0 SEER2 - Convertible Packaged Gas/Electric System - 70k BTU Heat - R-454B

American Standard HVAC

3 Ton - 15.0 SEER2 - Convertible Packaged Gas/Electric System - 70k BTU Heat - R-454B

  • Fast #
  • Part #A5YCZ5036A1070A
  • Item #11658419
  • Manufacturer Part #5YCZ5036A1070A
5 out of 5 Customer Rating
Brand image
American Standard HVAC

3 Ton - 15.0 SEER2 - Convertible Packaged Gas/Electric System - 70k BTU Heat - R-454B

  • Fast #
  • Part #A5YCZ5036A1070A
  • Item #11658419
  • Manufacturer Part #5YCZ5036A1070A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
3 Ton
Characteristics & Features
A2L Compatible
Yes
AFUE
81 %
Blower Type
Direct Drive
Coil Type
Spine Fin
Compressor Type
Scroll
Configuration
Convertible
EER2
11.5
EER2 Range
11.2 - 11.6
Refrigerant
R-454B
SEER2
15.2
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
35800
Compressor Stages
Two Stage
Horsepower
1/6 hp
Lock Rotor Amps (LRA)
90
Max Fuse Size
35
Rated Load Amps (RLA)
14.6
Volts
208/230V
Warranty & Product Information
Application
Residential