3 Ton - Up to 14.3 SEER2/7.8 HPSF2 - Single Stage Heat Pump - R-454B
3 Ton - Up to 14.3 SEER2/7.8 HPSF2 - Single Stage Heat Pump - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The Silver 14 heat pump has a SEER2 rating of up to 14.8, making it a very efficient system that can provide you comfort year after year and help you save on your energy bill
- Quiet system operation allows for dependable and distraction-free home comfort that allows you to enjoy your surroundings
- The Silver 14 heat pump helps you save up to 47% on your heating and cooling energy usage while helping to reduce greenhouse gas emissions
- The Silver 14 heat pump offers affordable heating and cooling that provides efficient and reliable cooling, thanks to its Spine Fin™ coil and Duration™ compressor
- Pair your heat pump with a gas furnace to enjoy the benefits of a hybrid system, once your heat pump reaches its heating capacity, your gas furnace steps in to keep you comfortable, together, they offer you reliable comfort that could lower your energy costs
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 36000
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Spine Fin
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 72 dB
- Depth:
- 33 in
- EER2:
- 15
- EER2 Range:
- 11.7 - 23.0
- HSPF2:
- 7.8
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 37 in
- Phase:
- Three Phase
- Refrigerant:
- R-454B
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Width:
- 34 in