This product requires certification to purchase.

3.5 - 5 Ton - Convertible - Variable Speed Air Handler - EEV - R-454B - 23.5" W

This product has been replaced by

No image available
American Standard HVAC 5 Ton - Convertible - Variable Speed Communicating Air Handler - EEV - R-454B - 23.5" W
Manufacturer Part #5TAMXD07AV51DB
American Standard HVAC

3.5 - 5 Ton - Convertible - Variable Speed Air Handler - EEV - R-454B - 23.5" W

  • Fast #
  • Part #A5TAMXD07AV51DA
  • Item #11628550
  • Manufacturer Part #5TAMXD07AV51DA
4.3 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
American Standard HVAC 5 Ton - Convertible - Variable Speed Communicating Air Handler - EEV - R-454B - 23.5" W
Manufacturer Part #5TAMXD07AV51DB
American Standard HVAC

3.5 - 5 Ton - Convertible - Variable Speed Air Handler - EEV - R-454B - 23.5" W

  • Fast #
  • Part #A5TAMXD07AV51DA
  • Item #11628550
  • Manufacturer Part #5TAMXD07AV51DA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 2% or less air leakage
  • Multi-position up/down flow, horizontal left /right
  • Pre-marked conduit connection locations
  • Alert code notification
  • Low voltage terminal connection point
  • Phillips head door fasteners
  • Vortica® blower with polarized plug connections and integrated slide deck for easy removal
  • Aluminum coil with integrated slide deck for easy removal and polarized plug connections on coil EEV
  • Patented enhanced coil fin
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
1000 ft3/min
Depth
21-3/4 in
Height
61-3/4 in
Tonnage
3.5 - 5 Ton
Width
23-1/2 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
Variable Speed
Brand Model Compatibility
Trane
Coil Type
Plate Fin
Communicating
Communicating
Configuration
Multi-Position
Refrigerant
R-454B
Refrigeration Control Type
EEV
Electrical & Operational Information
BTU
60000
Phase
Single Phase
Volts
208/230V