This product requires certification to purchase.

3.5 - 5 Ton - Multi-Speed ECM Air Handler - R-454B - 23.5" W

American Standard HVAC

3.5 - 5 Ton - Multi-Speed ECM Air Handler - R-454B - 23.5" W

  • Fast #
  • Part #A5TEM4D07AC51SA
  • Item #11525183
  • Manufacturer Part #5TEM4D07AC51SA
5 out of 5 Customer Rating
Brand image
American Standard HVAC

3.5 - 5 Ton - Multi-Speed ECM Air Handler - R-454B - 23.5" W

  • Fast #
  • Part #A5TEM4D07AC51SA
  • Item #11525183
  • Manufacturer Part #5TEM4D07AC51SA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • Painted metal cabinet with captured foil face insulation
  • 2% or less air leakage
  • Multi-position up/down flow, horizontal left /right
  • Electric heaters with polarized plug connections
  • R-454B thermal expansion valve
  • ECM motor
  • Low voltage pigtail connections
  • Horizontal drain pan
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
3.5 - 5 Ton
Width
23-1/2 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
ECM
Communicating
Non-Communicating
Configuration
Convertible
Refrigerant
R-454B
Refrigeration Control Type
TXV