This product requires certification to purchase.

5 Ton - Split System Heat Pump - R-454B - 208/230/3

American Standard HVAC

5 Ton - Split System Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #A5A6C4060A3000A
  • Item #11628499
  • Manufacturer Part #5A6C4060A3000A
4.5 out of 5 Customer Rating
Brand image
American Standard HVAC

5 Ton - Split System Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #A5A6C4060A3000A
  • Item #11628499
  • Manufacturer Part #5A6C4060A3000A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
5 Ton
Characteristics & Features
A2L Compatible
Yes
Coil Type
Spine Fin
Refrigerant
R-454B
SEER
14.0
Electrical & Operational Information
BTU
60000
Horsepower
1/3 hp
Minimum Circuit Ampacity (MCA)
22.8
Phase
Three Phase
Volts
208/230V
Warranty & Product Information
Application
Residential