This product requires certification to purchase.

1.5 - 2 Ton - Multi-Speed ECM Air Handler - R-454B - 18.5" W

American Standard HVAC

5TEM4 Series 1.5 - 2 Ton - Multi-Speed ECM Air Handler - R-454B - 18.5" W

  • Fast #
  • Part #A5TEM4B02AC21SA
  • Item #11525178
  • Manufacturer Part #5TEM4B02AC21SA
3.5 out of 5 Customer Rating
Brand image
American Standard HVAC

5TEM4 Series 1.5 - 2 Ton - Multi-Speed ECM Air Handler - R-454B - 18.5" W

  • Fast #
  • Part #A5TEM4B02AC21SA
  • Item #11525178
  • Manufacturer Part #5TEM4B02AC21SA
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • Painted metal cabinet with captured foil face insulation
  • 2% or less air leakage
  • Multi-position up/down flow, horizontal left /right
  • Electric heaters with polarized plug connections
  • R-454B thermal expansion valve
  • ECM motor
  • Low voltage pigtail connections
  • Horizontal drain pan
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
800 ft3/min
Depth
21-1/8 in
Height
45-1/8 in
Liquid Line (OD)
3/8 in
Max CFM
800 cfm
Suction Line (OD)
3/4 in
Tonnage
1.5 - 2 Ton
Width
18-1/2 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
ECM
Coil Type
Plate Fin
Collection
5TEM4 Series
Communicating
Non-Communicating
Configuration
Convertible
Material
Aluminum, Metal
Refrigerant
R-454B
Refrigeration Control Type
TXV
Electrical & Operational Information
AMP
2.6
BTU
24000
Fan Speeds
8
Horsepower
0.33 hp
MBH
24
Phase
Single Phase
Volts
208/230V