This product requires certification to purchase.

2 - 3.5 Ton - Variable Speed Air Handler - R-454B - 23.5" W

American Standard HVAC

5TEM6 2 - 3.5 Ton - Variable Speed Air Handler - R-454B - 23.5" W

  • Fast #
  • Part #A5TEM6D04AV31SA
  • Item #10394427
  • Manufacturer Part #5TEM6D04AV31SA
3.5 out of 5 Customer Rating
Brand image
American Standard HVAC

5TEM6 2 - 3.5 Ton - Variable Speed Air Handler - R-454B - 23.5" W

  • Fast #
  • Part #A5TEM6D04AV31SA
  • Item #10394427
  • Manufacturer Part #5TEM6D04AV31SA
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Painted metal cabinet with captured foil face insulation
  • 2% or less air leakage
  • R-4.2 insulating value
  • Multi-position up/down flow, horizontal left/right
  • All aluminum coil
  • Electric heaters with polarized plug connections
  • R-454B thermal expansion valve
  • Variable speed ECM motor
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
21-13/100 in
Height
51-27/100 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
7/8 in
Tonnage
2 - 3.5 Ton
Weight
144 lb
Width
23-1/2 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
Direct Drive
Coil Type
Plate Fin
Collection
5TEM6
Configuration
Multi-Position
Material
Metal
Refrigerant
R-454B
Refrigeration Control Type
TXV
Electrical & Operational Information
AMP
4.3
BTU Cooling Rating
42000 Btu/h
Fan Speeds
16
Horsepower
1-1/2 hp
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Warranty & Product Information
ASTM
ASTM 1785-76
UL Listed
Yes