This product requires certification to purchase.

7.5 Ton - Packaged Air Conditioner - Standard Efficiency - R-454B - 230/3

American Standard HVAC

7.5 Ton - Packaged Air Conditioner - Standard Efficiency - R-454B - 230/3

  • Fast #
  • Part #ATSK090A3S000000
  • Item #11657903
  • Manufacturer Part #TSK090A3S000000
5 out of 5 Customer Rating
Brand image
American Standard HVAC

7.5 Ton - Packaged Air Conditioner - Standard Efficiency - R-454B - 230/3

  • Fast #
  • Part #ATSK090A3S000000
  • Item #11657903
  • Manufacturer Part #TSK090A3S000000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
7.5 Ton
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Scroll
Refrigerant
R-454B
Electrical & Operational Information
EER
11.2
Phase
Three Phase
Volts
208/230V
Watts
60 W