This product requires certification to purchase.

80% AFUE - 4-Way Multi-Poise - 60k Btu/h Single Stage Induced Draft Furnace - 17.5" W

American Standard HVAC

80% AFUE - 4-Way Multi-Poise - 60k Btu/h Single Stage Induced Draft Furnace - 17.5" W

  • Fast #
  • Part #AS8X1B060M4PSCC
  • Item #11650742
  • Manufacturer Part #S8X1B060M4PSCC
5 out of 5 Customer Rating
Brand image
American Standard HVAC

80% AFUE - 4-Way Multi-Poise - 60k Btu/h Single Stage Induced Draft Furnace - 17.5" W

  • Fast #
  • Part #AS8X1B060M4PSCC
  • Item #11650742
  • Manufacturer Part #S8X1B060M4PSCC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 80% AFUE on S8X1 furnace models
  • Lowers utility bills
  • Efficient airflow design reduces electrical energy use
  • Lighter, easier to move and fit into tight spaces like short basements or tight closets works great with larger, high efficiency coils
  • Works great with larger, high efficiency coils
  • No knock-outs
  • S8X1 - 8 sku's - up flow/down flow/horizontal left/horizontal right
  • Added application flexibility and reduction in specification errors
  • At least 400 cfm/ton at 1/2 in H20 external static pressure
  • Requires Certification
Dimensions & Measurements
Tonnage
5 Ton
Width
17-1/2 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
80.2 %
Blower Type
Direct Drive
Configuration
Upflow
Gas Valve Stages
Single-Stage
Heat Exchanger Type
Stainless Steel
Refrigerant
R-410A, R-454B
Electrical & Operational Information
AMP
13.6
BTU
60000
BTU Heat Rating
60000 Btu/h
Condensing
Yes
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA