80% AFUE - 80k BTU - One Stage Heating Gas Furnace - 17.5" W
80% AFUE - 80k BTU - One Stage Heating Gas Furnace - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80 %
- BTU:
- 80000
- BTU Heat Rating:
- 64000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- Configuration:
- Upflow, Downflow, Horizontal
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Power Source:
- Gas
- Tonnage:
- 3 - 4 Ton
- Width:
- 17-1/2 in