This product requires certification to purchase.

96% AFUE - 40K BTU - Upflow/Horizontal - Gas Furnace - 17.5" W

American Standard HVAC

96% AFUE - 40K BTU - Upflow/Horizontal - Gas Furnace - 17.5" W

  • Fast #
  • Part #AS9X1B040U3PSBB
  • Item #11614002
  • Manufacturer Part #S9X1B040U3PSBB
4 out of 5 Customer Rating
Brand image
American Standard HVAC

96% AFUE - 40K BTU - Upflow/Horizontal - Gas Furnace - 17.5" W

  • Fast #
  • Part #AS9X1B040U3PSBB
  • Item #11614002
  • Manufacturer Part #S9X1B040U3PSBB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Up to 96.00% AFUE on S9X1 furnace models
  • Meets utility rebates
  • Efficient airflow design reduces electrical energy use
  • Lighter, easier to move and fit into tight spaces like short basements or tight closets works great with larger, high efficiency coils
  • Works great with larger, high efficiency coils
  • No knock-outs
  • 6 sku's - up flow/horizontal left/horizontal right
  • 5 sku's - down flow
  • Added application flexibility and reduction in specification errors
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Tonnage
3.33 Ton
Width
17-1/2 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
96 %
Blower Type
Direct Drive
Configuration
Downflow
Gas Valve Stages
Single-Stage
Heat Exchanger Type
Stainless Steel
Refrigerant
R-410A, R-454B
Electrical & Operational Information
AMP
10.3
BTU
40000
BTU Heat Rating
40000 Btu/h
Volts
120V
Warranty & Product Information
Energy Star Compliant
Yes