This product requires certification to purchase.

2 Ton - up to 17.0 SEER2 / 8.5 HSPF2 - Variable Speed Heat Pump - 208/230/1 - R-410A

American Standard HVAC

AccuComfort™ 2 Ton - up to 17.0 SEER2 / 8.5 HSPF2 - Variable Speed Heat Pump - 208/230/1 - R-410A

  • Fast #
  • Part #A4A6V7X24A1000A
  • Item #10121328
  • Manufacturer Part #4A6V7X24A1000A
3.3 out of 5 Customer Rating
Brand image
American Standard HVAC

AccuComfort™ 2 Ton - up to 17.0 SEER2 / 8.5 HSPF2 - Variable Speed Heat Pump - 208/230/1 - R-410A

  • Fast #
  • Part #A4A6V7X24A1000A
  • Item #10121328
  • Manufacturer Part #4A6V7X24A1000A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • AccuComfort™ technology allows the variable speed system to consistently adjust to run at a more efficient speed to maintain your personal level of home comfort
  • Built with quality materials, innovative features, durable construction and backed by our independent American standard heating and air conditioning dealers to ensure you get dependable comfort for years to come
  • Pair your heat pump with a gas furnace to enjoy the benefits of a hybrid system
  • Once your system reaches its heating capacity, your gas furnace steps in to keep you comfortable
  • Together, they offer you reliable comfort that could lower your energy costs
  • Requires Certification
Dimensions & Measurements
CFM
2680 ft3/min
Depth
33 in
Height
41 in
Liquid Line (OD)
3/8 in
Max CFM
2680 cfm
Suction Line (OD)
3/4 in
Tonnage
2 Ton
Weight
204 lb
Width
30 in
Characteristics & Features
A2L Compatible
No
Coil Type
Spine Fin
Collection
AccuComfort™
Communicating
Communicating
Compressor Type
Scroll
Factory Std. Refrigerant Charge
6 oz
HSPF2 Range
7.5 - 25.0
Refrigerant
R-410A
SEER
17.0
SEER2
17
SEER2 Range
15.2 - 40.0
Sound Blanket
Yes
Electrical & Operational Information
AMP
19
BTU
24000
BTU Cooling Rating
24000 Btu/h
Decibel Rating (dB)
54 dB
Horsepower
1/3 hp
Max Fuse Size
25
MBH
24
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
HSPF2
8.5
UL Listed
Yes