This product requires certification to purchase.

1.5 - 3 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 17.5" W

American Standard HVAC

Comfort™ 1.5 - 3 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 17.5" W

  • Fast #
  • Part #A5TXCB003AS3HCA
  • Item #11525187
  • Manufacturer Part #5TXCB003AS3HCA
3.5 out of 5 Customer Rating
Brand image
American Standard HVAC

Comfort™ 1.5 - 3 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 17.5" W

  • Fast #
  • Part #A5TXCB003AS3HCA
  • Item #11525187
  • Manufacturer Part #5TXCB003AS3HCA
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Designed to enhance the performance of our coils and deliver top notch efficiency in your home
  • Our split door design allows easy inspection and cleaning so you can enjoy great air quality and peace of mind
  • Compatible with one speed, two speed and variable speed outdoor models to unlock their true efficiency levels
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
21-1/2 in
Height
17-1/2 in
Tonnage
1.5 - 3 Ton
Width
17-1/2 in
Characteristics & Features
A2L Compatible
Yes
Casing
Cased
Coil Type
Evaporator
Collection
Comfort™
Configuration
Convertible
Indoor Outdoor
Indoor
Refrigerant
R-454B
Refrigeration Control Type
TXV