This product requires certification to purchase.

3 Ton - 17 SEER2 - 2 Stage Air Conditioner Condenser - R-454B

American Standard HVAC

Gold 17 3 Ton - 17 SEER2 - 2 Stage Air Conditioner Condenser - R-454B

  • Fast #
  • Part #A5A7A7036A1000B
  • Item #14355809
  • Manufacturer Part #5A7A7036A1000B
5 out of 5 Customer Rating
Brand image
American Standard HVAC

Gold 17 3 Ton - 17 SEER2 - 2 Stage Air Conditioner Condenser - R-454B

  • Fast #
  • Part #A5A7A7036A1000B
  • Item #14355809
  • Manufacturer Part #5A7A7036A1000B
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two-stage cooling operation for improved comfort and efficiency.
  • Factory-charged for R-454B refrigerant (A2L).
  • 208-230V single-phase power with 24V system control.
  • Spine Fin coil design for heat transfer performance.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
3 Ton
Characteristics & Features
A2L Compatible
Yes
Collection
Gold 17
Refrigerant
R-454B
SEER2
17
Electrical & Operational Information
BTU
36000
Compressor Stages
Two Stage
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
Type
A5A7A7036A1000B