This product requires certification to purchase.

4 Ton - 17 SEER2 - 2 Stage Heat Pump - R-454B

American Standard HVAC

Gold 17 4 Ton - 17 SEER2 - 2 Stage Heat Pump - R-454B

  • Fast #
  • Part #A5A6H7048A1000B
  • Item #14355806
  • Manufacturer Part #5A6H7048A1000B
5 out of 5 Customer Rating
Brand image
American Standard HVAC

Gold 17 4 Ton - 17 SEER2 - 2 Stage Heat Pump - R-454B

  • Fast #
  • Part #A5A6H7048A1000B
  • Item #14355806
  • Manufacturer Part #5A6H7048A1000B
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 17 SEER2 efficiency rating helps reduce energy use compared to lower-rated systems.
  • Two-stage operation provides improved comfort and temperature control over single-stage units.
  • Factory engineered to use R-454B refrigerant (A2L-classified).
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
4 Ton
Characteristics & Features
A2L Compatible
Yes
Collection
Gold 17
Refrigerant
R-454B
SEER2
17
Electrical & Operational Information
BTU
48000
Compressor Stages
Two Stage
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
Application
Residential
HSPF2
25
Type
A5A6H7048A1000B