This product requires certification to purchase.

1.5 Ton - 15.0 SEER2 / 7.8 HSPF2 - Single Stage Heat Pump - R-454B

This product has been replaced by

No image available
American Standard HVAC 1.5 Ton - 16 SEER2 - Heat Pump - R-454B
Manufacturer Part #5A6H6018A1000A
American Standard HVAC

Silver 15 1.5 Ton - 15.0 SEER2 / 7.8 HSPF2 - Single Stage Heat Pump - R-454B

  • Fast #
  • Part #A5A6H5018A1000A
  • Item #10394417
  • Manufacturer Part #5A6H5018A1000A
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
American Standard HVAC 1.5 Ton - 16 SEER2 - Heat Pump - R-454B
Manufacturer Part #5A6H6018A1000A
American Standard HVAC

Silver 15 1.5 Ton - 15.0 SEER2 / 7.8 HSPF2 - Single Stage Heat Pump - R-454B

  • Fast #
  • Part #A5A6H5018A1000A
  • Item #10394417
  • Manufacturer Part #5A6H5018A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Our best value, the silver 15 heat pump has a 16.5 SEER2 rating and saves you up to 50% on your heating and cooling energy usage
  • The silver 15 heat pump surpasses government efficiency standards and cools and heats with a more environmentally friendly refrigerant that is ozone-safe and helps to reduce greenhouse gas emissions
  • The silver 15 heat pump offers affordable, efficient and reliable heating and cooling thanks to its Spine Fin™ coil and DuratIon® compressor
  • A system that's quiet and has top-tier efficiency ratings so that you can save on energy bills and enjoy a comfortable house without the noise
  • Pair your heat pump with a gas furnace to enjoy the benefits of a hybrid system
  • Once your heat pump reaches its heating capacity, your gas furnace steps in to keep you comfortable
  • Together, they offer you reliable comfort that could lower your energy costs
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Documents

Dimensions & Measurements
Depth
29-4/5 in
Height
32-4/5 in
Liquid Line (OD)
5/16 in
Suction Line (OD)
3/4 in
Tonnage
1.5 Ton
Weight
174 lb
Width
32-3/5 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Spine Fin
Collection
Silver 15
Compressor Type
Scroll
HSPF2 Range
7.5 - 25.0
Refrigerant
R-454B
Refrigerant Control
TXV
SEER
15.0
SEER2
16.5
SEER2 Range
15.2 - 40.0
Sound Blanket
No
Electrical & Operational Information
AMP
12
BTU
18000
BTU Cooling Rating
18000 Btu/h
Compressor Stages
Single Stage
Decibel Rating (dB)
71 dB
Max Fuse Size
20
MBH
18
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
Application
Residential
Energy Star Compliant
Yes
HSPF2
8.5