This product requires certification to purchase.

1.5 Ton - 16 SEER2 - Heat Pump - R-454B

American Standard HVAC

Silver 16 1.5 Ton - 16 SEER2 - Heat Pump - R-454B

  • Fast #
  • Part #A5A6H6018A1000A
  • Item #14270917
  • Manufacturer Part #5A6H6018A1000A
4.6 out of 5 Customer Rating
Brand image
American Standard HVAC

Silver 16 1.5 Ton - 16 SEER2 - Heat Pump - R-454B

  • Fast #
  • Part #A5A6H6018A1000A
  • Item #14270917
  • Manufacturer Part #5A6H6018A1000A
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 1.5 ton (18,000 BTUH) cooling capacity.
  • Uses R-454B refrigerant and is A2L-compatible.
  • Designed for single-phase electrical service (208 to 230V, 60 Hz).
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
1.5 Ton
Characteristics & Features
A2L Compatible
Yes
Collection
Silver 16
Refrigerant
R-454B
SEER2
16
Electrical & Operational Information
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
Application
Residential
HSPF2
25