This product requires certification to purchase.

2 Ton - 16 SEER2 - Air Conditioner - R-454B

American Standard HVAC

Silver 16 2 Ton - 16 SEER2 - Air Conditioner - R-454B

  • Fast #
  • Part #A5A7A6024A1000A
  • Item #14270910
  • Manufacturer Part #5A7A6024A1000A
3.9 out of 5 Customer Rating
Brand image
American Standard HVAC

Silver 16 2 Ton - 16 SEER2 - Air Conditioner - R-454B

  • Fast #
  • Part #A5A7A6024A1000A
  • Item #14270910
  • Manufacturer Part #5A7A6024A1000A
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 16.0 SEER2 efficiency rating.
  • Uses R-454B refrigerant.
  • Single phase power (208 to 230V, 60 Hz).
  • A2L compatible design for use with A2L-classified refrigerants.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
33 in
Height
33 in
Tonnage
2 Ton
Weight
177 lb
Width
30 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Spine Fin
Collection
Silver 16
Refrigerant
R-454B
SEER2
16
Electrical & Operational Information
BTU
24000
Compressor Stages
Single Stage
Phase
Single Phase
Volts
208/230V