This product requires certification to purchase.

3 Ton - 16 SEER2 - Heat Pump - R-454B

American Standard HVAC

Silver 16 3 Ton - 16 SEER2 - Heat Pump - R-454B

  • Fast #
  • Part #A5A6H6036A1000A
  • Item #14270920
  • Manufacturer Part #5A6H6036A1000A
5 out of 5 Customer Rating
Brand image
American Standard HVAC

Silver 16 3 Ton - 16 SEER2 - Heat Pump - R-454B

  • Fast #
  • Part #A5A6H6036A1000A
  • Item #14270920
  • Manufacturer Part #5A6H6036A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Rated 16.0 SEER2 for energy-efficient cooling and heating performance.
  • Factory designed for R-454B refrigerant (A2L compatible).
  • Single-phase electrical configuration (208-230V, 60 Hz per source data).
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
3 Ton
Characteristics & Features
A2L Compatible
Yes
Collection
Silver 16
Refrigerant
R-454B
SEER2
16
Electrical & Operational Information
BTU
36000
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
Application
Residential
HSPF2
25