This product requires certification to purchase.

Single Handle Faucet in Polished Chrome

American Standard

Monterrey® Single Handle Faucet in Polished Chrome

  • Fast #
  • Part #A6114119002
  • Item #9951205
  • Manufacturer Part #6114119.002
4.8 out of 5 Customer Rating
Brand image
American Standard

Monterrey® Single Handle Faucet in Polished Chrome

  • Fast #
  • Part #A6114119002
  • Item #9951205
  • Manufacturer Part #6114119.002
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pressure compensating outlet: Provides a constant water flow throughout the pressure range
  • Durable cast brass body: Durable - excellent in high use applications. Ideal for prolonged contact with water
  • Ceramic disc valve cartridge: Assures a lifetime of drip-free performance
  • Adjustable hot limit safety stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding
  • Lead free: Faucet contains ≤ 0.25% total lead content by weighted average
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
5-1/8 in
Flow Rate
0.5 gpm
Spout Height
2-3/8 in
Spout Reach
4-5/8 in
Included Components
Built-in Stops
No
Characteristics & Features
Collection
Monterrey®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Institutional Faucet Type
Bathroom, Service
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Low Arc
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Origin
Global
Type
A6114119002
WaterSense Labeled
Yes
UPC
012611939358