This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

American Standard

Monterrey® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A6540177002
  • Item #4729663
  • Manufacturer Part #6540177.002
4.4 out of 5 Customer Rating
Brand image
American Standard

Monterrey® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A6540177002
  • Item #4729663
  • Manufacturer Part #6540177.002
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Field-convertible rigid/swivel gooseneck spout
  • Ceramic disc valves assure drip-free for life performance
  • Solid brass construction for durability and long life
  • Vandal-resistant wrist blade handles with blue and red color indexes
  • Spout reach: 8"
  • Rigid 8" copper connection
  • Limited 5-year commercial warranty
  • 8" Reach
  • Less drain
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
9-1/20 in
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Flow Rate
0.5 gpm
Height
10-1/2 in
Spout Height
6 in
Spout Reach
8 in
Width
15-11/16 in
Included Components
Deck Plate Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Monterrey®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Wristblade
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61-9 Annex G
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
012611524622


Recommended Accessories