0.125 gpf Wall Mount Battery Powered High-Efficiency Urinal in White
Pintbrook™ 0.125 gpf Wall Mount Battery Powered High-Efficiency Urinal in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
American Standard Washdown Urinal with Top Spud in White
Part #A6002001020
American Standard 0.125 gpf Piston Sensor Urinal Flush Valve
Part #A6063013002
- The Pintbrook Urinal System from American Standard includes a battery-operated Selectronic flush valve, with a factory-installed CR-P2 lithium battery that boasts an impressive 4-year life span at 4,000 flushes per month. This well-designed, modern urinal is contoured to prevent splashes. A high-efficiency flush valve includes a flush rate of 0.125 gallons per flush to help save water, and the efficient no-maintenance required design has no diaphragm to change and no filter screen to clean.
- Made in Mexico (USMCA compliant)
- Powerful washdown flushing action
- Optimized chinaware contours provide superior splash protection
- 3/4" (19 mm) inlet spud with 2" (51 mm) outlet connection
- Wall hangers included
- Touchless piston-operated flush valve
- 8-year CR-P2 lithium battery installed in valve
- Exclusive DynaClean® self-cleaning wiper spring technology
- Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Pintbrook™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Inlet Spud Location:
- Top
- Inlet Spud Size:
- 3/4 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Outlet Spud Location:
- Rear
- Outlet Spud Size:
- 2 in
- UPC:
- 791556093355
- WaterSense Labeled:
- Yes
- Width:
- 14-15/16 in