This product requires certification to purchase.

0.5 gpf Wall Mount Urinal System with Selectronic Battery Powered Flush Valve in White

American Standard

Pintbrook™ 0.5 gpf Wall Mount Urinal System with Selectronic Battery Powered Flush Valve in White

  • Fast #
  • Part #A6002505020
  • Item #7292255
  • Manufacturer Part #6002505.020
5 out of 5 Customer Rating
Brand image
American Standard

Pintbrook™ 0.5 gpf Wall Mount Urinal System with Selectronic Battery Powered Flush Valve in White

  • Fast #
  • Part #A6002505020
  • Item #7292255
  • Manufacturer Part #6002505.020
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Pintbrook Urinal System from American Standard includes a battery-operated Selectronic flush valve and a flow rate of 0.5 gallons per flush to help save water. With a contoured, splash-resistant design and a sleek look, this urinal enhances the look of your commercial bathroom. The factory-installed CR-P2 lithium battery can last up to four years at 4,000 flushes per month. The flush valve requires no regular maintenance, with no diaphragm to change or filter screen to clean.
  • Made in Mexico (USMCA compliant)
  • Powerful washdown flushing action
  • Optimized chinaware contours provide superior splash protection
  • 3/4" (19 mm) inlet spud with 2" (51 mm) outlet connection
  • Wall hangers included
  • Touchless piston-operated flush valve
  • 8-year CR-P2 lithium battery installed in valve
  • Exclusive DynaClean® self-cleaning wiper spring technology
  • Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Pintbrook™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
0.5 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Washdown
GSA Approved:
No
IAPMO Listed:
Yes
Inlet Spud Location:
Top
Material:
Vitreous China
NSF Certified:
Yes
Toilet/Urinal Outlet:
Rear
WaterSense Labeled:
Yes
Width:
14-15/16 in