This product requires certification to purchase.

Rainshower Ceiling Mount Shower Arm in Polished Chrome

American Standard

Rain Rainshower Ceiling Mount Shower Arm in Polished Chrome

  • Fast #
  • Part #A1660190002
  • Item #4297409
  • Manufacturer Part #1660190.002
5 out of 5 Customer Rating
Brand image
American Standard

Rain Rainshower Ceiling Mount Shower Arm in Polished Chrome

  • Fast #
  • Part #A1660190002
  • Item #4297409
  • Manufacturer Part #1660190.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 420
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Length: 12”
  • Brass construction
  • NPT thread: 1/2"
  • Easy to install
  • Available in other finishes matching your other fittings
  • Extendable shower arm for ceiling application
  • 2 1/2" ceiling flange
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
11-3/4 in
Characteristics & Features
Collection
Rain
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Shower Arm
Installation Type
Ceiling Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
Application
Residential
Fits Brand
American Standard
IAPMO Listed
No
NSF Certified
Yes
UPC
012611414824