Repair Kit for Portsmouth™ 7420.900, 7420.901, 7420.920 and 7420.921 Series
Repair Kit for Portsmouth™ 7420.900, 7420.901, 7420.920 and 7420.921 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- Portsmouth™ 7420.900, 7420.901, 7420.920, 7420.921 Series
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- Yes
- UPC:
- 012611426490