This product requires certification to purchase.

Solenoid and Thermostatic Mixing Valve Control Box

American Standard

Selectronic Solenoid and Thermostatic Mixing Valve Control Box

  • Fast #
  • Part #A1070TMV
  • Item #10657065
  • Manufacturer Part #1070_TMV
3.5 out of 5 Customer Rating
Brand image
American Standard

Selectronic Solenoid and Thermostatic Mixing Valve Control Box

  • Fast #
  • Part #A1070TMV
  • Item #10657065
  • Manufacturer Part #1070_TMV
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Solenoid + Thermostatic Mixing Valve Control Box with Dual Inlet from American Standard is designed for easy installation and compatibility with an array of sensor faucet spouts and power supplies, each required and sold separately. The dual inlet control box includes the dependable SmarTherm thermostatic mixing valve, eliminating the need for a separate thermostatic valve box. The control box is interchangeable with existing sensor faucets and power supplies.
  • SINGLE BOX SOLUTION: Control box houses thermostatic mixing valve and power source to eliminate the need for a secondary box and make installations and maintenance quick and easy
  • SIMPLIFIED MODULAR PLATFORM: Choose faucet style, add control box, and choose power supply to create the precise combination for every installation and make ordering easy. Each component is sold separately.
  • PROTECTION FROM DEBRIS: Filter protects mixing valve from debris buildup that can cause poor operation and clogs
  • LEAD COMPLIANT: Meets new NSF lead regulation
  • EASE OF AFTER SERVICE CARE: Control box houses mixing valve and power source in one compact unit for easy access
  • WORKS WITH EXISTING PRODUCTS: Updates are quick and easy so downtime is held to a minimum
  • COMPATIBILITY CHOICES: Choose from 6 faucet styles and 5 power options
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connections
Compression
Valve Size
3/8 in
Width
4-5/8 in
Characteristics & Features
Collection
Selectronic
Number of Handles
No Handle
Valve Type
Lavatory Rough-In Valve
Warranty & Product Information
Product Type
Control Box
Type
A1070TMV
UPC
012611954627