This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

American Standard

Serin® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #AT064356002
  • Item #5145929
  • Manufacturer Part #T064356.002
5 out of 5 Customer Rating
Brand image
American Standard

Serin® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #AT064356002
  • Item #5145929
  • Manufacturer Part #T064356.002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Trim kit for Serin® wall-mount sensor-operated faucet
  • PWRX™ long-life battery system delivers 10 year battery life
  • Adjustable spout reach adjusts from 6" to 9" to prevent splashing when installed with different size sinks
  • Sensor in spout tip allows for clean, streamlined style, helps reduce vandalism
  • Self-adapting sensor automatically sets the detection range by evaluating the surroundings
  • Self-cleaning solenoid reduces maintenance and wiper spring keeps diaphragm hole clean with every use
  • Easy to service, integrated in-line strainer protects the solenoid from debris and is enclosed in removable debris cup for easy service
  • Safety timer helps prevent vandalism by turning off the faucet if the sensor is covered for 55 seconds or more
  • Universal voltage: plug-in and hard-wired power supply can accept input voltage range of 100 – 240 VAC, 50/60 Hz
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Flow Rate
0.35 gpm
Spout Height
8 in
Spout Reach
8-7/8 in
Included Components
Deck Plate Included
No
Characteristics & Features
Bathroom Faucet Type
Sensor
Battery Size
CR-P2
Battery Type
Lithium
Collection
Serin®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Number of Holes
1 Hole
Trim Only
No
Vandal Resistant
Yes
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1, ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Origin
Global
UL Listed
No
WaterSense Labeled
No
UPC
012611569326


Recommended Accessories