This product requires certification to purchase.

Slow Close Round Toilet Seat in White

American Standard

Slow Close Round Toilet Seat in White

  • Fast #
  • Part #A5503B00B020
  • Item #7561177
  • Manufacturer Part #5503B00B.020
4.1 out of 5 Customer Rating
Brand image
American Standard

Slow Close Round Toilet Seat in White

  • Fast #
  • Part #A5503B00B020
  • Item #7561177
  • Manufacturer Part #5503B00B.020
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5 Pallet: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Slow-close seat and lid for no-slam convenience
  • Made of durable, wipe-clean polypropylene plastic
  • Fits most round front toilet bowls
  • Includes top and bottom mounting hardware
  • Requires Certification
Dimensions & Measurements
Depth
16-5/8 in
Height
1-5/8 in
Length
16-5/8 in
Width
14-3/16 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Seat Type
Toilet
Toilet Seat Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front
Warranty & Product Information
NSF Certified
Yes
Type
A5503B00B020
UPC
791556105270