Multi Function Hand Shower in Brushed Nickel
Spectra+ Handheld™ Multi Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
American Standard 59 in. Hand Shower Hose in Brushed Nickel
Part #A8888035295
American Standard Hand Shower Holding Bracket Brushed Nickel
Part #A8888096295
- AquaToggle™ easily changes sprays for Hand Shower
- Hand Shower kit includes the Spectra+ Hand Shower, 59-inch shower hose, and shower arm bracket
- Features a lightweight, ergonomic design for a sure grip even with wet, soapy hands
- Shower Bracket attaches to all standard shower arms
- 4-Function shower head with different spray patterns to fit a variety of needs
- Drench provides a soaking spray with full body coverage
- Sensitive is a fine spray that is soft and gentle on the skin
- PowerWash® provides a powerful, wide spray that helps make cleaning the shower easy
- Massage brings a pulsating spray to help you unwind and relax
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Spectra+ Handheld™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-3/4
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.5
- Height:
- 9-15/16
- Hose Included:
- Yes
- Hose Length:
- 59
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage
- Type:
- AMS1660771295
- UL Listed:
- No
- UPC:
- 012611606618
- WaterSense Labeled:
- Yes