1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in White
This product has been replaced by
Manufacturer Part #2794203.020
Studio® 1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
American Standard Elongated Toilet Bowl in White
Part #A3075120020
American Standard 1.1 gpf/1.6 gpf Dual Flush Toilet Tank in White
Part #A4000204020
- Combination dual flush bowl and tank, with seat
- Siphon action jetted bowl with smooth-sided,concealed trapway
- Meets EPA WaterSense Criteria (Pending)
- EverClean Surface
- PowerWash rim scrubs bowl with each flush
- Coordinates with Studio and Boulevard bathroom sinks
- 5 year warranty on entire toilet
- Includes Duroplast slow close seat and cover with concealed seat ring and easy lift-off feature for simple removal and reattachment for cleaning
- Chrome-plated top mounted push button actuator
-
Green
Specifications
- ADA Compliant:
- No
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Studio®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Handle Type:
- Button
- Height:
- 30-7/8 in
- Length:
- 30-1/4 mm
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 15-3/4 in