1.28 gpf Elongated Two Piece Toilet in White
Studio® S 1.28 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
American Standard Elongated Toilet Bowl in White
Part #A3712A100020
American Standard 1.28 gpf Toilet Tank in White
Part #A4162A104020
- PowerWash rim scrubs the bowl with every flush
- EverClean inhibits the growth of bacteria, mold and mildew
- Right Height for comfortable use
- High efficiency 1.28 gpf/4.8 Lpf
- WaterSense certified
- 12-in. rough-in (305 mm)
- Slow-close, easy lift-off seat included and packed with bowl
- Left hand trip lever in Polished Chrome is included. Also available in Matte Black and Brushed Nickel, sold separately
- Lifetime warranty on chinaware, 5-year warranty on all mechanical parts, 1-year warranty on seat
- Also available as separate components: Left hand tank 4162A104; Right hand tank 4162A105; Bowl with seat 3712A100
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA B45.1-08
- Collection:
- Studio® S
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-3/4 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 31 in
- IAPMO Listed:
- Yes
- Length:
- 28 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trap Size:
- 2 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 18-7/8 in