This product requires certification to purchase.

Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

American Standard

Studio S Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

  • Fast #
  • Part #AT105900295
  • Item #7779598
  • Manufacturer Part #T105900.295
4.9 out of 5 Customer Rating
Brand image
American Standard

Studio S Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

  • Fast #
  • Part #AT105900295
  • Item #7779598
  • Manufacturer Part #T105900.295
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Installs with Flash Rough valve platform.
  • Washerless 1/4 turn ceramic disc valve cartridges
  • Durable brass spout
  • Metal lever handles
  • Trim kit provides an additional 1" installation adjustability for finished deck
  • Brass Construction: Durable. Ideal for prolonged contact with water.
  • Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
12 in
Faucet Center Size
8 in - 16 in
Faucet Connection Size
1/2 in
Flow Rate
1.8 gpm
Height
5-11/16 in
Length
10 in
Spout Height
4-3/4 in
Tub Spout Reach
9-7/16 in
Width
18-5/16 in
Characteristics & Features
Cartridge Type
Volume Control
Collection
Studio S
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Connection
Copper
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Handle Material
Metal
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
Yes
Tub Spout Type
Diverter
Valve Type
Volume Control Valve
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
NSF Certified
Yes
UPC
012611358470