This product requires certification to purchase.

Wall Mount Pot Filler in Stainless Steel

American Standard

Studio S Wall Mount Pot Filler in Stainless Steel

  • Fast #
  • Part #A4803900075
  • Item #8027430
  • Manufacturer Part #4803900.075
3.1 out of 5 Customer Rating
Brand image
American Standard

Studio S Wall Mount Pot Filler in Stainless Steel

  • Fast #
  • Part #A4803900075
  • Item #8027430
  • Manufacturer Part #4803900.075
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • FILL LARGE POTS right on the stovetop to eliminate lifting
  • ADJUSTABLE ARM folds back when not in use, saving space
  • DRIP-FREE FOR LIFE is assured with ceramic disc valve
  • Essential kitchen addition that leaves the sink free for food prep or clean-up
  • Convenient for filling large pots on stovetop instead of in sink
  • Extends 22-in. to easily reach pots and pans on front or back burners
  • Wipe-clean, one-piece lever handle eliminates tiny crevices where build-up hides
  • Rubber spray nozzles wipe clean easily with your fingertip
  • Drip-free performance with high quality ceramic disc valve
  • Designed for cold water attachment
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
6-1/8 in
Flow Rate
4.0 gpm
Spout Height
3-1/4 in
Spout Reach
3-15/16 in
Characteristics & Features
Collection
Studio S
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Faucet Connection
NPT
Faucet Material
Metal
Faucet Mount
Wall Mount
Faucet Valve Type
Washerless
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61-9
NSF Certified
Yes
Origin
Global
UPC
012611684111