This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Polished Chrome (Trim Only)

American Standard

Town Square® S Single Handle Lever Floor Mount Filler in Polished Chrome (Trim Only)

  • Fast #
  • Part #AT455951002
  • Item #7779484
  • Manufacturer Part #T455951.002
4.3 out of 5 Customer Rating
Brand image
American Standard

Town Square® S Single Handle Lever Floor Mount Filler in Polished Chrome (Trim Only)

  • Fast #
  • Part #AT455951002
  • Item #7779484
  • Manufacturer Part #T455951.002
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 15
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Installs with Flash Rough valve platform.
  • Durable brass construction
  • 40mm washerless 1/4 turn ceramic disc valve cartridge
  • Metal single function personal shower with easy to clean spray face features a 59" long metal hose
  • 1.8 gpm/6.8 L/min. maximum flow rate
  • Shower bracket pivots 60°
  • Includes double check valves to prevent back flow
  • Brass Construction: Durable. Ideal for prolonged contact with water.
  • Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance.
  • Choice of Finishes: Wide range of durable finishes
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
11-5/8 in
Faucet Connection Size
1/2 in
Faucet Height
41-7/8 in
Flow Rate
1.8 gpm
Hand Shower Flow Rate
1.8 gpm
Height
43-1/2 in
Hose Length
59 in
Length
11-5/8 in
Spout Height
41-1/8 in
Tub Spout Reach
4-3/4 in
Width
7 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Town Square® S
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
FPT, NPT
Faucet Material
Brass
Faucet Type
Floor Mount Tub Filler with Handshower
Handle Material
Metal
Handle Type
Lever
Installation Type
Floor Mount
Number of Handles
Single Handle
Number of Holes
1 Hole
Showerhead Function
Single
Spout Type
Fixed
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
NSF Certified
No
WaterSense Labeled
No
UPC
012611625640