This product requires certification to purchase.

18 in. Towel Bar in Matte Black

American Standard

Townsend® 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #A7353018243
  • Item #9861060
  • Manufacturer Part #7353018.243
3.7 out of 5 Customer Rating
Brand image
American Standard

Townsend® 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #A7353018243
  • Item #9861060
  • Manufacturer Part #7353018.243
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Materials of construction: Metal construction for durability
  • Concealed mounting with no exposed screws
  • Easy to install: Template included for mounting
  • Requires Certification
Dimensions & Measurements
Length
18 in
Characteristics & Features
Collection
Townsend®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
Application
Residential
UPC
012611914393