This product requires certification to purchase.

3-1/2 in Stainless Steel Basket Strainer

American Standard

Universal 3-1/2 in Stainless Steel Basket Strainer

  • Fast #
  • Part #A9028000075
  • Item #7313343
  • Manufacturer Part #9028000.075
3.1 out of 5 Customer Rating
Brand image
American Standard

Universal 3-1/2 in Stainless Steel Basket Strainer

  • Fast #
  • Part #A9028000075
  • Item #7313343
  • Manufacturer Part #9028000.075
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with American Standard® sinks
  • Kitchen sink drain w/ strainer
  • Stainless Steel Finish
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-359/500 in
Strainer Size
3-1/2 in
Characteristics & Features
Collection
Universal
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
UPC
791556089822