This product requires certification to purchase.

Toilet Tank Lid in White

American Standard

Vormax® Toilet Tank Lid in White

  • Fast #
  • Part #A735216400020
  • Item #7346812
  • Manufacturer Part #735216-400.020
4.8 out of 5 Customer Rating
Brand image
American Standard

Vormax® Toilet Tank Lid in White

  • Fast #
  • Part #A735216400020
  • Item #7346812
  • Manufacturer Part #735216-400.020
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 28
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • EverClean® antimicrobial surface to inhibit the growth of odor causing bacteria, mold and mildew
  • Includes EZ-install tools
  • Meets EPA WaterSense®
  • VorMax™ flushing technology cleans two times better than conventional toilets
  • Toilet tank cover
  • One year limited warranty
  • Requires Certification
Dimensions & Measurements
Depth
17-7/8 in
Characteristics & Features
Adjustable
No
Collection
Vormax®
Color Finish Category
Whites
Color Finish Name
White
Material
Vitreous China
Warranty & Product Information
ADA Compliant
No
Application
Residential
BAA Compliant
No
UPC
791556094314