1.28 gpf Elongated 2 Piece Toilet in White
Yorkville™ 1.28 gpf Elongated 2 Piece Toilet in White
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
American Standard Right Height® Elongated Floor Mount Toilet Bowl in White
Part #A3359A101020
American Standard 1.28 gpf Toilet Tank with Left-Hand Trip Lever in White
Part #A4385A137020
- Floor mount, back outlet gravity flush toilet configuration
- VorMax flushing technology cleans two times better than conventional toilets**
- Combination bowl and tank, less seat
- Right Height elongated siphon action bowl
- High efficiency toilet (HET) 1.28 gpf/4.8 Lpf\
- Meets EPA WaterSense® criteria
- EverClean® Antimicrobial Surface included
- CleanCurve™ rim eliminates rim area where dirt and build-up hide
- Creates 50% less noise than pressure-assist technology toilets; Consistently flushes and removes paper seat covers unlike many pressure-assist toilets which tend to rip and leave behind paper
- Meets all applicable drain line carry requirements and performs just as well as all pressure-assist HETs; 16-1/2" (419 mm) rim height for accessible applications; 2-1/16" (52 mm) trapway; Dual injection flush valves; Chrome trip lever included; Four color-matched bolt caps; 10 year warranty (1 year commercial); Best 1,000g MaP Flush Score
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA B45.1
- Collection:
- Yorkville™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-3/16 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 32-13/16 in
- Length:
- 30-3/16 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 17 in
- Toilet Bowl Length:
- 30-3/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 791556112384
- WaterSense Labeled:
- Yes
- Width:
- 18-1/16 in