This product requires certification to purchase.

3/4 in Brass Full Port NPT Ball Valve

American Valve

Milano 3/4 in Brass Full Port NPT Ball Valve

  • Fast #
  • Part #AG102TF
  • Item #9998355
  • Manufacturer Part #G102T 3/4
3.5 out of 5 Customer Rating
Brand image
American Valve

Milano 3/4 in Brass Full Port NPT Ball Valve

  • Fast #
  • Part #AG102TF
  • Item #9998355
  • Manufacturer Part #G102T 3/4
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 1920
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 600 WOG, 150 WSP
  • Full Port
  • Forged lead free DZR brass body
  • Made in Italy
  • NSF/ANSI/CAN 61 & 372 Certified
  • UL/FM approved for fire protection
  • CSA approved for natural gas
  • Locking Handles and Stem Extensions Available
  • Meets Buy American Act Requirements
  • 29 in-Hg Vacuum Service Rated
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
2-2/5 in
Length
4-4/5 in
Pressure Class
150#
Pressure - Maximum
600 psi
Valve Size
3/4 in
Characteristics & Features
Clean Bagged
Yes
Collection
Milano
Handle Material
Steel
Material
Brass
Material Type
DZR
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm.For more information visit theProposition 65 Warnings Website.
Valve Body Material
DZR Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
366
Minimum Temperature
15
Pressure - High
600
Temperature Range
-30 to 340 Deg F (-34 to 171 Deg C)
Warranty & Product Information
ANSI
ANSI Z21.15
ASME
ASME B16.44
ASTM
ASTM B-927
BAA Compliant
No
CSA Certified
Yes
FM Approved
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Potable Water, Natural Gas, Low Pressure, Air, Steam
UL Listed
Yes
UPC
611918124230