This product requires certification to purchase.

Whole Home Scale Prevention System

American Valve

ScaleRX™ Whole Home Scale Prevention System

  • Fast #
  • Part #ASCALERXHOMEPROPAC
  • Item #9902632
  • Manufacturer Part #SCALERX HOME PRO PACK
4.8 out of 5 Customer Rating
Brand image
American Valve

ScaleRX™ Whole Home Scale Prevention System

  • Fast #
  • Part #ASCALERXHOMEPROPAC
  • Item #9902632
  • Manufacturer Part #SCALERX HOME PRO PACK
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Patented TGP ® technology prevents scale accumulation without chemically altering or removing mineral content from water
  • Protects pipes, appliances, and ?xtures from scale buildup
  • Improves the effectiveness of soaps and detergents
  • Installed on the main water line, either inside or outside the building
  • Works with Copper, CPVC, and PEX pipe
  • Independent testing shows ScaleRx® reduces scale accumulation by 76%
  • Four times more effective than the leading electronic water conditioner device
  • No external power, batteries, ?lters, or maintenance required
  • Safe for Drinking Water - Certi?ed to NSF/ANSI/CAN Standard 61
  • 12-year warranty
  • Requires Certification
Dimensions & Measurements
Connection Size
1
Diameter
1-19/20 in
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Flow Rate
17.6 gpm
Height
2 in
Length
12 in
Pressure - Maximum
145 psi
Size
1 in
Weight
2 lb
Characteristics & Features
Collection
ScaleRX™
Color Finish Name
Yellow
Contaminant Removal
Limescale
Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
100
Warranty & Product Information
Application
Residential
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
ASCALERXHOMEPROPAC
UL Listed
No
UPC
611918125060