This product requires certification to purchase.

12x150 ft sitedrain 6612

American Wick Drain Corp

Sitedrain™ 12x150 ft sitedrain 6612

  • Fast #
  • Part #AWD10460
  • Item #10417021
  • Manufacturer Part #10460
4.1 out of 5 Customer Rating
Brand image
American Wick Drain Corp

Sitedrain™ 12x150 ft sitedrain 6612

  • Fast #
  • Part #AWD10460
  • Item #10417021
  • Manufacturer Part #10460
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Engineered geospacer drainage product consisting of a formed polymeric core and a fully wrapped, laminated geotextile
  • Effective alternative to French drain pipe and stone systems providing subsurface collection and conveyance of water
  • Cost effective, engineered solution for subsurface water management from one primary direction and one secondary direction
  • Requires Certification

Documents

Dimensions & Measurements
Length
150 ft
Width
12 in
Characteristics & Features
Collection
Sitedrain™
Warranty & Product Information
ASTM
ASTM D-1621, ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4716, ASTM D-4751, ASTM D-5199, ASTM D-6241, ASTM D-6364
Type
ACF4661212150