This product requires certification to purchase.

9 x 6 in. Hand Pad in Green

Americo

9 x 6 in. Hand Pad in Green

  • Fast #
  • Part #A5101149096
  • Item #7478063
  • Manufacturer Part #510114
5 out of 5 Customer Rating
Americo

9 x 6 in. Hand Pad in Green

  • Fast #
  • Part #A5101149096
  • Item #7478063
  • Manufacturer Part #510114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Hand pad
  • Medium Duty (No. 90-96)
  • Color: Green
  • Size: 6" x 9"
  • Requires Certification
Dimensions & Measurements
Length
9 in
Package Quantity
Case of 60
Width
6 in
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green
Warranty & Product Information
Application
General Purpose, Residential