This product requires certification to purchase.

4-1/2 x 10 in. Floor Pad in Black

Americo

Octopus 4-1/2 x 10 in. Floor Pad in Black

  • Fast #
  • Part #A541040
  • Item #7478782
  • Manufacturer Part #541040
5 out of 5 Customer Rating
Americo

Octopus 4-1/2 x 10 in. Floor Pad in Black

  • Fast #
  • Part #A541040
  • Item #7478782
  • Manufacturer Part #541040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Box: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Extra heavy-duty stripping
  • Color: Black
  • Size: 4.5 x 10"
  • Requires Certification
Dimensions & Measurements
Length
4-1/2 in
Width
10 in
Characteristics & Features
Collection
Octopus
Color Finish Name
Black
Material
Plastic, Fiber
Material Type
Polyester
Warranty & Product Information
Application
Heavy Duty, Scrubbing
Product Type
Floor Pad