This product requires certification to purchase.

4-1/2 x 10 in. Floor Pad in White (Box of 4)

Americo

Octopus 4-1/2 x 10 in. Floor Pad in White (Box of 4)

  • Fast #
  • Part #A541012
  • Item #7478786
  • Manufacturer Part #541012
5 out of 5 Customer Rating
Americo

Octopus 4-1/2 x 10 in. Floor Pad in White (Box of 4)

  • Fast #
  • Part #A541012
  • Item #7478786
  • Manufacturer Part #541012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Box: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A light-duty pad for cleaning delicate surfaces and light cleanup on sinks, ceramic tile, windows, tubs and toilets
  • 4 -1/2" x 10"
  • Requires Certification
Dimensions & Measurements
Length
4-1/2 in
Package Quantity
Box of 4
Width
10 in
Characteristics & Features
Collection
Octopus
Color Finish Name
White
Material
Plastic, Fiber
Material Type
Polyester
Warranty & Product Information
Application
Ceramic, Fiberglass, Glass, Light Duty
Product Type
Floor Pad