This product requires certification to purchase.

31 in. Undermount Stainless Steel Single Bowl Kitchen Sink

Amerisink

31 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #AAS1126
  • Item #9645324
  • Manufacturer Part #AS1126
4 out of 5 Customer Rating
Brand image
Amerisink

31 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #AAS1126
  • Item #9645324
  • Manufacturer Part #AS1126
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
31 in
Sink Size Range
31 in - 36 in
Width
19 in
Characteristics & Features
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
Type
AAS1126