This product requires certification to purchase.

33 in. Undermount Stainless Steel Kitchen Sink

Amerisink

33 in. Undermount Stainless Steel Kitchen Sink

  • Fast #
  • Part #AAS342
  • Item #9645499
  • Manufacturer Part #AS 342
4.3 out of 5 Customer Rating
Brand image
Amerisink

33 in. Undermount Stainless Steel Kitchen Sink

  • Fast #
  • Part #AAS342
  • Item #9645499
  • Manufacturer Part #AS 342
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
33 in
Sink Size Range
31 in - 36 in
Width
20 in
Characteristics & Features
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
Type
AAS342