This product requires certification to purchase.

10 SUPP Plate

Amerivent

10 SUPP Plate

  • Fast #
  • Part #A10RSP
  • Item #1261035
  • Manufacturer Part #10RSP
3.5 out of 5 Customer Rating
Brand image
Amerivent

10 SUPP Plate

  • Fast #
  • Part #A10RSP
  • Item #1261035
  • Manufacturer Part #10RSP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Support plate provides strength and durability for supporting large size pipe sections
  • Serves as a firestop
  • Supports up to 30'
  • Use on approved Category I gas appliances in residential, light commercial and industrial applications
  • Support plate available in 9"-30" diameters
  • Requires Certification
Dimensions & Measurements
Diameter
10 in
Warranty & Product Information
Product Type
Support Plate
Type
A10RSP
UPC
095029566002