This product requires certification to purchase.

4 in. Gas Vent Firestop Aluminum

Amerivent

4 in. Gas Vent Firestop Aluminum

  • Fast #
  • Part #A4FSP
  • Item #1240145
  • Manufacturer Part #4FSP
5 out of 5 Customer Rating
Brand image
Amerivent

4 in. Gas Vent Firestop Aluminum

  • Fast #
  • Part #A4FSP
  • Item #1240145
  • Manufacturer Part #4FSP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Supports type B gas vent starting at the appliance level and includes a support bracket
  • The support bracket and firestop are also available separately
  • Supports up to 20' of vent pipe
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
4 in
Characteristics & Features
Material
Steel
Warranty & Product Information
UL Listed
Yes
UPC
095029312210