This product requires certification to purchase.

4 in. Soil Pipe Flashing

Amerivent

4 in. Soil Pipe Flashing

  • Fast #
  • Part #A4SF
  • Item #1277356
  • Manufacturer Part #4SF
4.8 out of 5 Customer Rating
Brand image
Amerivent

4 in. Soil Pipe Flashing

  • Fast #
  • Part #A4SF
  • Item #1277356
  • Manufacturer Part #4SF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with 4" Soil Pipe
  • Riser opening 4 3/8"
  • .018 Thick Galvanized Steel
  • Flat to 5/12 roof pitches
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Height
3-1/2 in
Length
14-3/4 in
Warranty & Product Information
UPC
095029300958